Zoro Homepage

Oil Rubbed Bronze Cylinders Oil Rubbed Bronze

  • Mfr # 6755.102

  • Zoro # G1775923


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
4.6
Height
2.2
Weight
0.2205
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6755.102
Zoro #
G1775923
UPC #
00723079184173
Country of Origin
China

Dimensions

Length
4.6
Height
2.2
Width
3.7

Details

Item
Oil Rubbed Bronze Cylinders Oil Rubbed B
Series
Estate
Weight
0.2205
Material
Brass
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oil Rubbed Bronze Cylinders Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.