Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Cylinders Oil Rubbed Bronze

  • Mfr # 8297.102

  • Zoro # G1775862


product price: $32.80
/ea

Key Features

Series
Estate
Material
Brass
Width
3.4
Weight
0.25
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8297.102
Zoro #
G1775862
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Height
1.5
Length
3.4

Details

Item
Oil Rubbed Bronze Cylinders Oil Rubbed B
Series
Estate
Material
Brass
Weight
0.25
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oil Rubbed Bronze Cylinders Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.