Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Cylinders Oil Rubbed Bronze

  • Mfr # 8321.102.EMHT

  • Zoro # G1776090


product price: $80.80
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Oil Rubbed Bronze
Series
Estate
Weight
0.1
Height
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8321.102.EMHT
Zoro #
G1776090
UPC #
-
Country of Origin
China

Dimensions

Height
1.6
Width
1.8
Length
4

Details

Item
Oil Rubbed Bronze Cylinders Oil Rubbed B
Keyway Type
C Keyway
Finish
Oil Rubbed Bronze
Series
Estate
Weight
0.1
Color
Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oil Rubbed Bronze Cylinders Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.