
Oil Rubbed Bronze Cylinders Oil Rubbed Bronze
Mfr # 8322.102
Zoro # G1775880
product price: $80.80
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Series
Estate
Length
3.9
Height
1.6
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8322.102
Zoro #
G1775880
UPC #
-
Country of Origin
China
Dimensions
Length
3.9
Height
1.6
Width
1.6
Details
Item
Oil Rubbed Bronze Cylinders Oil Rubbed B
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Oil Rubbed Bronze Cylinders Oil Rubbed B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.