Zoro Homepage

Oil Rubbed Bronze Cylinders Oil Rubbed Bronze

  • Mfr # 8323.102.DBL

  • Zoro # G1776081


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8323.102.DBL
Zoro #
G1776081
UPC #
00723079718606
Country of Origin
China

Dimensions

Height
1.75
Width
3.3
Length
4.1

Details

Item
Oil Rubbed Bronze Cylinders Oil Rubbed B
Keyway Type
C Keyway
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oil Rubbed Bronze Cylinders Oil Rubbed B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.