Zoro Homepage

Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6301.102.0084

  • Zoro # G1776325


product price: $52.55
/ea

Key Features

Finish
Oil Rubbed Bronze
Series
Estate
Height
0.2
Width
0.8
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6301.102.0084
Zoro #
G1776325
UPC #
-
Country of Origin
China

Dimensions

Height
0.2
Width
0.8
Length
8

Details

Item
Oil Rubbed Bronze Handlesets Oil Rubbed
Finish
Oil Rubbed Bronze
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.15

Description

Item Oil Rubbed Bronze Handlesets Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.