Zoro Homepage

Oil Rubbed Bronze Kits Oil Rubbed Bronze

  • Mfr # 5399.102.A

  • Zoro # G1776483


product price: $68.00
/ea

Key Features

Series
Estate
Height
1
Length
4
Weight
0.6
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.102.A
Zoro #
G1776483
UPC #
00723079976365
Country of Origin
China

Dimensions

Height
1
Length
4
Width
2.5

Details

Series
Estate
Item
Oil Rubbed Bronze Kits Oil Rubbed Bronze
Weight
0.6
Material
Brass / Steel
Color
Oil Rubbed Bronze

Description

Item Oil Rubbed Bronze Kits Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.