Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Kits Oil Rubbed Bronze

  • Mfr # 5399.102.D

  • Zoro # G1776544


product price: $24.00
/ea

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Weight
0.6
Material
Brass / Steel
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.102.D
Zoro #
G1776544
UPC #
-
Country of Origin
China

Dimensions

Width
2.5
Height
1.3
Length
4

Details

Series
Estate
Item
Oil Rubbed Bronze Kits Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Weight
0.6
Material
Brass / Steel

Description

Item Oil Rubbed Bronze Kits Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.