Zoro Homepage

Oil Rubbed Bronze Kits Oil Rubbed Bronze

  • Mfr # 5399.102.G

  • Zoro # G1776535


product price: $71.19
/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Brass / Steel
Product Type
Kit
Style
Knob
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.102.G
Zoro #
G1776535
UPC #
-
Country of Origin
China

Dimensions

Length
4.8
Height
2.5
Width
4.3

Details

Item
Oil Rubbed Bronze Kits Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Brass / Steel
Product Type
Kit
Style
Knob
Series
Estate
Color
Oil Rubbed Bronze
Weight
1

Description

Item Oil Rubbed Bronze Kits Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.