
Oil Rubbed Bronze Kits Oil Rubbed Bronze
Mfr # 5399.102.H
Zoro # G1776599
product price: $71.19
/eaKey Features
Finish
Oil Rubbed Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Length
4.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399.102.H
Zoro #
G1776599
UPC #
-
Country of Origin
China
Dimensions
Length
4.8
Height
2.7
Width
4.2
Details
Item
Oil Rubbed Bronze Kits Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Oil Rubbed Bronze
Weight
1.1
Description
Item Oil Rubbed Bronze Kits Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.