Zoro Homepage

Oil Rubbed Bronze Kits Oil Rubbed Bronze

  • Mfr # 5399.102.M

  • Zoro # G1776580


product price: $74.99
/ea

Key Features

Material
Brass / Steel
Series
Estate
Height
2.2
Width
3.2
Length
13.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.102.M
Zoro #
G1776580
UPC #
-
Country of Origin
China

Dimensions

Height
2.2
Width
3.2
Length
13.7

Details

Item
Oil Rubbed Bronze Kits Oil Rubbed Bronze
Material
Brass / Steel
Series
Estate
Color
Oil Rubbed Bronze

Description

Item Oil Rubbed Bronze Kits Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.