Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Latches Oil Rubbed Bronze

  • Mfr # 5510.102.0030

  • Zoro # G1776720


product price: $17.79
/ea

Key Features

Function
Privacy
Color
Oil Rubbed Bronze
Length
4.1
Width
2.4
Height
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.102.0030
Zoro #
G1776720
UPC #
-
Country of Origin
China

Dimensions

Length
4.1
Width
2.4
Height
1.3

Details

Function
Privacy
Color
Oil Rubbed Bronze
Material
Brass / Steel
Item
Oil Rubbed Bronze Latches Oil Rubbed Bro
Weight
0.04

Description

Oil Rubbed Bronze Latches Oil Rubbed Bro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.