Zoro Homepage

Oil Rubbed Bronze Mounting Hardware Oil Rubbed Bronze

  • Mfr # 8440.102.001

  • Zoro # G1776815


product price: $26.65
/ea

Key Features

Material
Steel
Height
0.1
Color
Oil Rubbed Bronze
Width
1
Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440.102.001
Zoro #
G1776815
UPC #
00723079250328
Country of Origin
China

Dimensions

Height
0.1
Width
1
Length
1

Details

Material
Steel
Item
Oil Rubbed Bronze Mounting Hardware Oil
Color
Oil Rubbed Bronze
Weight
0.001

Description

Oil Rubbed Bronze Mounting Hardware Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.