Oil Rubbed Bronze Pocket Door Accessories Oil Rubbed Bronze

  • Mfr # 8602.102.STR

  • Zoro # G1776879


product price:  $52.55
/ea

Key Features

Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Brass
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602.102.STR
Zoro #
G1776879
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Oil Rubbed Bronze Pocket Door Accessorie
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Requires
Pocket Door

Description

Oil Rubbed Bronze Pocket Door Accessorie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.