Oil Rubbed Bronze Pocket Door Accessories Oil Rubbed Bronze

  • Mfr # 8603.102

  • Zoro # G1776824


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Height
1.5
Length
8.9
Width
5.1
Material
Brass
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8603.102
Zoro #
G1776824
UPC #
00884011755179
Country of Origin
China

Dimensions

Height
1.5
Length
8.9
Width
5.1

Details

Item
Oil Rubbed Bronze Pocket Door Accessorie
Material
Brass
Color
Oil Rubbed Bronze
Series
Estate
Weight
1.8739
Product Type
Door

Description

Oil Rubbed Bronze Pocket Door Accessorie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.