Zoro Homepage

Oil Rubbed Bronze Spindles Oil Rubbed Bronze

  • Mfr # 5081.102

  • Zoro # G1777019


product price: $74.99
/ea

Key Features

Color
Oil Rubbed Bronze
Material
Steel
Series
Estate
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5081.102
Zoro #
G1777019
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Color
Oil Rubbed Bronze
Material
Steel
Series
Estate
Item
Oil Rubbed Bronze Spindles Oil Rubbed Br
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oil Rubbed Bronze Spindles Oil Rubbed Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.