
Oil Rubbed Bronze Spindles Oil Rubbed Bronze
Mfr # 6748.102.A
Zoro # G1777043
product price: $68.00
/eaKey Features
Color
Oil Rubbed Bronze
Material
Steel
Series
Estate
Length
4
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6748.102.A
Zoro #
G1777043
UPC #
00723079183268
Country of Origin
China
Dimensions
Length
4
Height
1
Width
2.3
Details
Color
Oil Rubbed Bronze
Material
Steel
Series
Estate
Item
Oil Rubbed Bronze Spindles Oil Rubbed Br
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Oil Rubbed Bronze Spindles Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.