Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Rubbed Bronze Strikes Oil Rubbed Bronze

  • Mfr # 5300.102.9

  • Zoro # G1777314


product price: $64.00
/ea

Key Features

Finish
Oil Rubbed Bronze
Length
3.9
Width
2.4
Color
Oil Rubbed Bronze
Material
Brass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300.102.9
Zoro #
G1777314
UPC #
00829846037427
Country of Origin
China

Dimensions

Length
3.9
Width
2.4

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass / Steel
Series
Estate
Item
Oil Rubbed Bronze Strikes Oil Rubbed Bro
Backset
2-3/8" or 2-3/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oil Rubbed Bronze Strikes Oil Rubbed Bro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.