Zoro Homepage

Oil Rubbed Bronze Strikes Oil Rubbed Bronze

  • Mfr # 5300.102.EFLS

  • Zoro # G1777299


product price: $26.65
/ea

Key Features

Strike Type
Full Lip Strike
Length
4
Width
2.5
Color
Oil Rubbed Bronze
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300.102.EFLS
Zoro #
G1777299
UPC #
00723079148236
Country of Origin
China

Dimensions

Length
4
Width
2.5

Details

Strike Type
Full Lip Strike
Color
Oil Rubbed Bronze
Material
Brass
Series
Estate
Item
Oil Rubbed Bronze Strikes Oil Rubbed Bro
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oil Rubbed Bronze Strikes Oil Rubbed Bro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.