Oil Rubbed Bronze Strikes Oil Rubbed Bronze
Mfr # 6043.102
Zoro # G1777183
product price: $48.39
/eaKey Features
Strike Type
ASA Strike
Length
4.9
Width
1.9
Color
Oil Rubbed Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6043.102
Zoro #
G1777183
UPC #
-
Country of Origin
China
Dimensions
Length
4.9
Width
1.9
Details
Strike Type
ASA Strike
Color
Oil Rubbed Bronze
Material
Brass
Series
Estate
Item
Oil Rubbed Bronze Strikes Oil Rubbed Bro
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Oil Rubbed Bronze Strikes Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.