Zoro Homepage

Oil Rubbed Bronze Turns Oil Rubbed Bronz

  • Mfr # 6720.102

  • Zoro # G1450983


product price: $58.15
/ea

Key Features

Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Weight
0.8
Width
2.4409
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6720.102
Zoro #
G1450983
UPC #
-
Country of Origin
China

Dimensions

Width
2.4409
Length
4.0945
Height
1.1811

Details

Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Item
Oil Rubbed Bronze Turns Oil Rubbed Bronz
Weight
0.8
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oil Rubbed Bronze Turns Oil Rubbed Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.