
Oil Rubbed Bronze Turns Oil Rubbed Bronz
Mfr # 6725.102
Zoro # G1451010
product price: $52.80
/eaKey Features
Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Length
0
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6725.102
Zoro #
G1451010
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Item
Oil Rubbed Bronze Turns Oil Rubbed Bronz
Weight
0.16
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Oil Rubbed Bronze Turns Oil Rubbed Bronz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.