Zoro Homepage

Ornamental Antique Brass Cremone Bolts A

  • Mfr # 8106.050.L7LK

  • Zoro # G1451403


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4.5
Length
55.5
Width
7.3
Fastener Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8106.050.L7LK
Zoro #
G1451403
UPC #
-
Country of Origin
China

Dimensions

Height
4.5
Length
55.5
Width
7.3

Details

Item
Ornamental Antique Brass Cremone Bolts A
Material
Brass
Fastener Finish
Antique Brass
Basic Material
Brass
Color
Antique Brass
Weight
8.3
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Ornamental Antique Brass Cremone Bolts A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.