Ornamental Antique Brass Cremone Bolts Antique Brass

  • Mfr # 8106.050.R7LK

  • Zoro # G1677810


product price:  $1,058.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4.5
Length
55
Width
4.5
Fastener Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8106.050.R7LK
Zoro #
G1677810
UPC #
-
Country of Origin
China

Dimensions

Height
4.5
Length
55
Width
4.5

Details

Item
Ornamental Antique Brass Cremone Bolts A
Material
Brass
Fastener Finish
Antique Brass
Fastener Thread Direction
Right Hand
Basic Material
Brass
Weight
9.6
Color
Antique Brass
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Ornamental Antique Brass Cremone Bolts A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.