Ornamental Lifetime Brass Cremone Bolts
Mfr # 8106.003.L7LK
Zoro # G1451412
product price: $1,164.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
55
Width
7.1
Basic Material
Brass
Fastener Finish
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106.003.L7LK
Zoro #
G1451412
UPC #
-
Country of Origin
China
Dimensions
Length
55
Width
7.1
Details
Item
Ornamental Lifetime Brass Cremone Bolts
Material
Brass
Basic Material
Brass
Fastener Finish
Lifetime Brass
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Description
Ornamental Lifetime Brass Cremone Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.