Ornamental Lifetime Brass Cremone Bolts
Mfr # 8106.003.R7LK
Zoro # G1451455
product price: $1,164.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
0
Width
0
Fastener Finish
Lifetime Brass
Fastener Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106.003.R7LK
Zoro #
G1451455
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Ornamental Lifetime Brass Cremone Bolts
Material
Brass
Fastener Finish
Lifetime Brass
Fastener Thread Direction
Right Hand
Basic Material
Brass
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Description
Ornamental Lifetime Brass Cremone Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.