Ornamental Lifetime Bright Nickel Cremon
Mfr # 8106.055.L7LK
Zoro # G1451473
product price: $1,164.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
55.5
Width
8
Basic Material
Brass
Fastener Finish
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106.055.L7LK
Zoro #
G1451473
UPC #
-
Country of Origin
China
Dimensions
Length
55.5
Width
8
Details
Item
Ornamental Lifetime Bright Nickel Cremon
Material
Brass
Basic Material
Brass
Fastener Finish
Lifetime Bright Nickel
Color
Lifetime Bright Nickel
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike
Description
Ornamental Lifetime Bright Nickel Cremon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.