Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ornamental Lifetime Bright Nickel Cremon

  • Mfr # 8106.055.R7LK

  • Zoro # G1451464


product price: $1,058.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
3.8
Length
55.5
Width
7.2
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8106.055.R7LK
Zoro #
G1451464
UPC #
-
Country of Origin
China

Dimensions

Height
3.8
Length
55.5
Width
7.2

Details

Item
Ornamental Lifetime Bright Nickel Cremon
Material
Brass
Basic Material
Brass
Fastener Finish
Lifetime Bright Nickel
Fastener Thread Direction
Right Hand
Weight
6.3
Color
Lifetime Bright Nickel
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Ornamental Lifetime Bright Nickel Cremon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.