Ornamental Lifetime Satin Brass Cremone
Mfr # 8106.044.R7LK
Zoro # G1451543
product price: $1,164.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
0
Width
0
Basic Material
Brass
Fastener Finish
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106.044.R7LK
Zoro #
G1451543
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Ornamental Lifetime Satin Brass Cremone
Material
Brass
Basic Material
Brass
Fastener Finish
Lifetime Satin Brass
Fastener Thread Direction
Right Hand
Color
Lifetime Satin Brass
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Ornamental Lifetime Satin Brass Cremone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.