
Ornamental Oil Rubbed Bronze Cremone Bol
Mfr # 8106.102.CVR
Zoro # G1451823
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
3.6
Width
3.6
Fastener Finish
Oil Rubbed
Basic Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106.102.CVR
Zoro #
G1451823
UPC #
-
Country of Origin
China
Dimensions
Length
3.6
Width
3.6
Details
Item
Ornamental Oil Rubbed Bronze Cremone Bol
Material
Brass
Fastener Finish
Oil Rubbed
Basic Material
Brass
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Ornamental Oil Rubbed Bronze Cremone Bol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.