Shop BALDWIN
See all product information
Create Account
Ornamental Oil Rubbed Bronze Cremone Bol
- Mfr # 8106.102.R7LK
- Zoro # G1451869
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
55
Width
7
Basic Material
Brass
Fastener Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8106.102.R7LK
- Zoro #
- G1451869
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 55
- Width
- 7
Details
- Item
- Ornamental Oil Rubbed Bronze Cremone Bol
- Material
- Brass
- Basic Material
- Brass
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Oil Rubbed
- Color
- Oil Rubbed Bronze
- Strike Type
- Angle, Universal, and Mortise Strike
- Warranty
- Limited Lifetime Mechanical Warranty and No Finish Warranty
- Series
- Estate
Description
Ornamental Oil Rubbed Bronze Cremone Bol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.