Zoro Homepage

Ornamental Satin Black Cremone Bolts Sat

  • Mfr # 8106.190.L8LK

  • Zoro # G1451850


product price: $1,645.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
0
Width
0
Basic Material
Brass
Fastener Finish
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8106.190.L8LK
Zoro #
G1451850
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Ornamental Satin Black Cremone Bolts Sat
Material
Brass
Basic Material
Brass
Fastener Finish
Satin Black
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate

Description

Ornamental Satin Black Cremone Bolts Sat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.