Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ornamental Unlacquered Brass Cremone Bol

  • Mfr # 8106.031.L8LK

  • Zoro # G1451729


product price: $1,496.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
0
Length
0
Width
0
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8106.031.L8LK
Zoro #
G1451729
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Ornamental Unlacquered Brass Cremone Bol
Material
Brass
Basic Material
Brass
Fastener Finish
Unlacquered Brass
Weight
6.87
Color
Unlacquered Brass
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Ornamental Unlacquered Brass Cremone Bol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.