
Ornamental Unlacquered Brass Cremone Bol
Mfr # 8106.031.R8LK
Zoro # G1451911
product price: $1,645.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
0
Length
0
Width
0
Fastener Finish
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106.031.R8LK
Zoro #
G1451911
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Ornamental Unlacquered Brass Cremone Bol
Material
Brass
Fastener Finish
Unlacquered Brass
Fastener Thread Direction
Right Hand
Basic Material
Brass
Color
Unlacquered Brass
Weight
8.6
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike
Description
Ornamental Unlacquered Brass Cremone Bol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.