Ornamental Venetian Bronze Cremone Bolts
Mfr # 8106.112.R7LK
Zoro # G1451972
product price: $1,164.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
11.1024
Width
5
Fastener Thread Direction
Right Hand
Fastener Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106.112.R7LK
Zoro #
G1451972
UPC #
00829846021112
Country of Origin
China
Dimensions
Length
11.1024
Width
5
Details
Item
Ornamental Venetian Bronze Cremone Bolts
Material
Brass
Fastener Thread Direction
Right Hand
Fastener Finish
Venetian Bronze
Basic Material
Brass
Color
Venetian Bronze
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Ornamental Venetian Bronze Cremone Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.