Zoro Homepage

Ornamental Vintage Brass Cremone Bolts V

  • Mfr # 8106.033.CVR

  • Zoro # G1451920


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.6
Width
3.6
Fastener Finish
Vintage Brass
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8106.033.CVR
Zoro #
G1451920
UPC #
-
Country of Origin
China

Dimensions

Length
3.6
Width
3.6

Details

Item
Ornamental Vintage Brass Cremone Bolts V
Material
Brass
Fastener Finish
Vintage Brass
Basic Material
Brass
Color
Vintage Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Ornamental Vintage Brass Cremone Bolts V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.