
Oval Antique Brass Turns Antique Brass
Mfr # 6751.050
Zoro # G1452024
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Antique Brass
Height
1.3
Width
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6751.050
Zoro #
G1452024
UPC #
-
Country of Origin
China
Dimensions
Height
1.3
Width
2
Length
2.7
Details
Material
Brass
Series
Estate
Color
Antique Brass
Item
Oval Antique Brass Turns Antique Brass
Weight
0.3
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Oval Antique Brass Turns Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.