Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Lifetime Brass Cylinders Lifetime B

  • Mfr # 6754.003

  • Zoro # G1452392


product price: $74.99
/ea

Key Features

Series
Estate
Color
Lifetime Brass
Material
Brass
Height
0.1
Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6754.003
Zoro #
G1452392
UPC #
-
Country of Origin
China

Dimensions

Height
0.1
Length
3
Width
1.6

Details

Item
Oval Lifetime Brass Cylinders Lifetime B
Series
Estate
Color
Lifetime Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Oval Lifetime Brass Cylinders Lifetime B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.