
Oval Lifetime Satin Nickel Turns Lifetim
Mfr # 6751.056
Zoro # G1452471
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Lifetime Satin Nickel
Height
2.8
Width
4.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6751.056
Zoro #
G1452471
UPC #
-
Country of Origin
China
Dimensions
Height
2.8
Width
4.1
Length
4.9
Details
Material
Brass
Series
Estate
Color
Lifetime Satin Nickel
Item
Oval Lifetime Satin Nickel Turns Lifetim
Weight
0.5512
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Oval Lifetime Satin Nickel Turns Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.