Zoro Homepage

Oval Oil Rubbed Bronze Turns Oil Rubbed

  • Mfr # 6751.102

  • Zoro # G1452611


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Weight
0.1
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6751.102
Zoro #
G1452611
UPC #
00723079183800
Country of Origin
China

Dimensions

Width
2
Height
1.25
Length
2.75

Details

Material
Brass
Series
Estate
Color
Oil Rubbed Bronze
Item
Oval Oil Rubbed Bronze Turns Oil Rubbed
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oval Oil Rubbed Bronze Turns Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.