Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Satin Black Turns Satin Black

  • Mfr # 6751.190

  • Zoro # G1452672


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Satin Black
Length
4.8
Weight
0.3307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6751.190
Zoro #
G1452672
UPC #
00723079183848
Country of Origin
China

Dimensions

Length
4.8
Width
4
Height
2.5

Details

Material
Brass
Series
Estate
Color
Satin Black
Item
Oval Satin Black Turns Satin Black
Weight
0.3307
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Oval Satin Black Turns Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.