Zoro Homepage

Oval Satin Brass with Brown Cylinders Satin Brass with Brown

  • Mfr # 6754.060

  • Zoro # G1452654


product price: $74.99
/ea

Key Features

Series
Estate
Height
0.5
Weight
0.5
Color
Satin Brass and Brown
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6754.060
Zoro #
G1452654
UPC #
00723079149448
Country of Origin
China

Dimensions

Height
0.5
Width
3
Length
3

Details

Item
Oval Satin Brass with Brown Cylinders Sa
Series
Estate
Weight
0.5
Color
Satin Brass and Brown
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Oval Satin Brass with Brown Cylinders Sa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.