Zoro Homepage

Oval Unlacquered Brass Turns Unlacquered Brass

  • Mfr # 6732.031

  • Zoro # G1677969


product price: $96.80
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Unlacquered Brass
Width
1.9685
Length
4.0157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6732.031
Zoro #
G1677969
UPC #
00723079182674
Country of Origin
China

Dimensions

Width
1.9685
Length
4.0157
Height
0.7874

Details

Material
Brass
Series
Estate
Color
Unlacquered Brass
Item
Oval Unlacquered Brass Turns Unlacquered
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Oval Unlacquered Brass Turns Unlacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.