Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Venetian Bronze Cylinders Venetian Bronze

  • Mfr # 6754.112

  • Zoro # G1677905


product price: $74.99
/ea

Key Features

Series
Estate
Weight
0.2
Color
Venetian Bronze
Width
3.6
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6754.112
Zoro #
G1677905
UPC #
-
Country of Origin
China

Dimensions

Width
3.6
Length
6
Height
0.4

Details

Item
Oval Venetian Bronze Cylinders Venetian
Series
Estate
Weight
0.2
Color
Venetian Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Oval Venetian Bronze Cylinders Venetian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.