
Oval Venetian Bronze Turns Venetian Bronze
Mfr # 6751.112
Zoro # G1678090
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Venetian Bronze
Width
2
Height
1.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6751.112
Zoro #
G1678090
UPC #
-
Country of Origin
China
Dimensions
Width
2
Height
1.25
Length
2.75
Details
Material
Brass
Series
Estate
Color
Venetian Bronze
Item
Oval Venetian Bronze Turns Venetian Bron
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Oval Venetian Bronze Turns Venetian Bron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.