Shop BALDWIN
See all product information
Create Account
Palo Alto Oil Rubbed Bronze Sliding Door Locks Oil Rubbed Bronze
- Mfr # PD007.102.KC
- Zoro # G1679229
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Height
1.8
Length
10.2
Width
3.6
Material
Brass
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD007.102.KC
- Zoro #
- G1679229
- UPC #
- -
- Country of Origin
- China
- Item
- Palo Alto Oil Rubbed Bronze Sliding Door
- Material
- Brass
- Color
- Oil Rubbed Bronze
- Cylinder
- Sliding Door Lock
- Finish
- Oil Rubbed Bronze
- Weight
- 0.2
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and No Finish Warranty
- Product Type
- Trim
Dimensions
- Height
- 1.8
- Length
- 10.2
- Width
- 3.6
Description
Palo Alto Oil Rubbed Bronze Sliding Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.