Palo Alto Oil Rubbed Bronze Sliding Door Locks Oil Rubbed Bronze

  • Mfr # PD007.102.KT

  • Zoro # G1679201


product price:  $162.40
/ea
Free Shipping & Returns

Key Features

Height
1.8
Length
10
Width
3
Material
Brass
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD007.102.KT
Zoro #
G1679201
UPC #
00884011759085
Country of Origin
China

Dimensions

Height
1.8
Length
10
Width
3

Details

Item
Palo Alto Oil Rubbed Bronze Sliding Door
Material
Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Product Type
Trim

Description

Palo Alto Oil Rubbed Bronze Sliding Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.