Palo Alto Venetian Bronze Sliding Door Locks Venetian Bronze
Mfr # PD007.112.KE
Zoro # G1679305
product price:Â $114.40
/ea
Free Shipping & Returns
Key Features
Height
1.7
Length
10
Width
3.1
Material
Brass
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD007.112.KE
Zoro #
G1679305
UPC #
-
Country of Origin
China
Dimensions
Height
1.7
Length
10
Width
3.1
Details
Item
Palo Alto Venetian Bronze Sliding Door L
Material
Brass
Color
Venetian Bronze
Finish
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Product Type
Trim
Description
Palo Alto Venetian Bronze Sliding Door L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.