Palo Alto Vintage Brass Sliding Door Locks Vintage Brass
Mfr # PD007.033.KT
Zoro # G1679341
product price:Â $162.40
/ea
Free Shipping & Returns
Key Features
Height
1.7
Length
10
Width
3.1
Material
Brass
Color
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD007.033.KT
Zoro #
G1679341
UPC #
00884011758590
Country of Origin
China
Dimensions
Height
1.7
Length
10
Width
3.1
Details
Item
Palo Alto Vintage Brass Sliding Door Loc
Material
Brass
Color
Vintage Brass
Finish
Vintage Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Product Type
Trim
Description
Palo Alto Vintage Brass Sliding Door Loc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.