Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pasadena Satin Black Handlesets Satin Black

  • Mfr # 6714.190.KT

  • Zoro # G1679734


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
14.1732
Width
4.7244
Color
Satin Black
Height
2.7559
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6714.190.KT
Zoro #
G1679734
UPC #
00829846492295
Country of Origin
China

Dimensions

Length
14.1732
Width
4.7244
Height
2.7559

Details

Series
Estate
Item
Pasadena Satin Black Handlesets Satin Bl
Color
Satin Black
Material
Brass

Description

Item Pasadena Satin Black Handlesets Satin Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.